- Black Lustre Finish Dowel Pins
| Nominal Diameter | 5/8" |
| Length | 2 in |
| Material | Steel |
| Pin Style | H-K Pull |
| Weight | 0.166 LB |
| EAN or UPC | 697744040821 |
| Nominal Diameter | 5/8" |
| Length | 2 in |
| Material | Steel |
| Pin Style | H-K Pull |
| Weight | 0.166 LB |
| EAN or UPC | 697744040821 |