- Black Lustre Finish Dowel Pins
| Pin Style | H-K Pull |
| Nominal Diameter | 3/4" |
| Material | Steel |
| Length | 2 1/2 in |
| Weight | 0.298 LB |
| EAN or UPC | 697744040968 |
| Pin Style | H-K Pull |
| Nominal Diameter | 3/4" |
| Material | Steel |
| Length | 2 1/2 in |
| Weight | 0.298 LB |
| EAN or UPC | 697744040968 |