- Black Lustre Finish Dowel Pins
| Length | 3 in |
| Pin Style | H-K Pull |
| Material | Steel |
| Nominal Diameter | 3/4" |
| Weight | 0.397 LB |
| EAN or UPC | 697744040982 |
| Length | 3 in |
| Pin Style | H-K Pull |
| Material | Steel |
| Nominal Diameter | 3/4" |
| Weight | 0.397 LB |
| EAN or UPC | 697744040982 |