- Black Lustre Finish Dowel Pins
| Material | Steel |
| Nominal Diameter | 1" |
| Length | 2 in |
| Pin Style | H-K Pull |
| Weight | 0.425 LB |
| EAN or UPC | 697744041026 |
| Material | Steel |
| Nominal Diameter | 1" |
| Length | 2 in |
| Pin Style | H-K Pull |
| Weight | 0.425 LB |
| EAN or UPC | 697744041026 |