- Black Lustre Finish Dowel Pins
| Length | 3 in |
| Nominal Diameter | 1" |
| Material | Steel |
| Pin Style | H-K Pull |
| Weight | 0.629 LB |
| EAN or UPC | 697744041064 |
| Length | 3 in |
| Nominal Diameter | 1" |
| Material | Steel |
| Pin Style | H-K Pull |
| Weight | 0.629 LB |
| EAN or UPC | 697744041064 |