- #4-40 UNC
- 5/64" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Nominal Diameter | #4 |
| Length | 5/64 in |
| Material | Heat-Treated Alloy Steel |
| Threads per Inch | 40 |
| Thread Type | UNC |
| Screw Style | Socket Jam |
| Thread Class | 3A |
| Weight | 0.001 LB |
| EAN or UPC | 697744060027 |
| Nominal Diameter | #4 |
| Length | 5/64 in |
| Material | Heat-Treated Alloy Steel |
| Threads per Inch | 40 |
| Thread Type | UNC |
| Screw Style | Socket Jam |
| Thread Class | 3A |
| Weight | 0.001 LB |
| EAN or UPC | 697744060027 |