- #8-32 UNC
- 7/64" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Length | 7/64 in |
| Thread Class | 3A |
| Nominal Diameter | #8 |
| Threads per Inch | 32 |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNC |
| Screw Style | Socket Jam |
| Weight | 0.001 LB |
| EAN or UPC | 697744060089 |
| Length | 7/64 in |
| Thread Class | 3A |
| Nominal Diameter | #8 |
| Threads per Inch | 32 |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNC |
| Screw Style | Socket Jam |
| Weight | 0.001 LB |
| EAN or UPC | 697744060089 |