- #10-24 UNC
- 1/8" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Thread Type | UNC |
| Thread Class | 3A |
| Nominal Diameter | #10 |
| Material | Heat-Treated Alloy Steel |
| Length | 1/8 in |
| Screw Style | Socket Jam |
| Threads per Inch | 24 |
| Weight | 0.001 LB |
| EAN or UPC | 697744060102 |
| Thread Type | UNC |
| Thread Class | 3A |
| Nominal Diameter | #10 |
| Material | Heat-Treated Alloy Steel |
| Length | 1/8 in |
| Screw Style | Socket Jam |
| Threads per Inch | 24 |
| Weight | 0.001 LB |
| EAN or UPC | 697744060102 |