- 5/16"-18 UNC
- 5/32" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Threads per Inch | 18 |
| Screw Style | Socket Jam |
| Thread Type | UNC |
| Thread Class | 3A |
| Nominal Diameter | 5/16" |
| Material | Heat-Treated Alloy Steel |
| Length | 5/32 in |
| Weight | 0.001 LB |
| EAN or UPC | 697744060140 |

