- 3/8"-16 UNC
- 3/16" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Thread Type | UNC |
| Threads per Inch | 16 |
| Nominal Diameter | 3/8" |
| Material | Heat-Treated Alloy Steel |
| Length | 3/16 in |
| Thread Class | 3A |
| Screw Style | Socket Jam |
| Weight | 0.002 LB |
| EAN or UPC | 697744060164 |
| Thread Type | UNC |
| Threads per Inch | 16 |
| Nominal Diameter | 3/8" |
| Material | Heat-Treated Alloy Steel |
| Length | 3/16 in |
| Thread Class | 3A |
| Screw Style | Socket Jam |
| Weight | 0.002 LB |
| EAN or UPC | 697744060164 |