- 7/16"-14 UNC
- 7/32" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Material | Heat-Treated Alloy Steel |
| Nominal Diameter | 7/16" |
| Thread Type | UNC |
| Thread Class | 3A |
| Threads per Inch | 14 |
| Length | 7/32 in |
| Screw Style | Socket Jam |
| Weight | 0.003 LB |
| EAN or UPC | 697744060188 |

