- 1/2"-13 UNC
- 1/4" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Thread Class | 3A |
| Threads per Inch | 13 |
| Nominal Diameter | 1/2" |
| Length | 1/4 in |
| Screw Style | Socket Jam |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNC |
| Weight | 0.005 LB |
| EAN or UPC | 697744060201 |
| Thread Class | 3A |
| Threads per Inch | 13 |
| Nominal Diameter | 1/2" |
| Length | 1/4 in |
| Screw Style | Socket Jam |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNC |
| Weight | 0.005 LB |
| EAN or UPC | 697744060201 |