- 5/8"-11 UNC
- 5/16" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Thread Type | UNC |
| Threads per Inch | 11 |
| Material | Heat-Treated Alloy Steel |
| Nominal Diameter | 5/8" |
| Length | 5/16 in |
| Thread Class | 3A |
| Screw Style | Socket Jam |
| Weight | 0.012 LB |
| EAN or UPC | 697744060225 |
| Thread Type | UNC |
| Threads per Inch | 11 |
| Material | Heat-Treated Alloy Steel |
| Nominal Diameter | 5/8" |
| Length | 5/16 in |
| Thread Class | 3A |
| Screw Style | Socket Jam |
| Weight | 0.012 LB |
| EAN or UPC | 697744060225 |