- 3/4"-10 UNC
- 3/8" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Thread Class | 3A |
| Nominal Diameter | 3/4" |
| Length | 3/8 in |
| Screw Style | Socket Jam |
| Thread Type | UNC |
| Material | Heat-Treated Alloy Steel |
| Threads per Inch | 10 |
| Weight | 0.023 LB |
| EAN or UPC | 697744060249 |
| Thread Class | 3A |
| Nominal Diameter | 3/4" |
| Length | 3/8 in |
| Screw Style | Socket Jam |
| Thread Type | UNC |
| Material | Heat-Treated Alloy Steel |
| Threads per Inch | 10 |
| Weight | 0.023 LB |
| EAN or UPC | 697744060249 |