- #10-24 UNC
- 0.314" Overall Length
- Allenut
| Thread Type | UNC |
| Knurl Diameter [Min] | 0.331 in |
| Knurl Diameter | 0.3335 in |
| Knurl Length | 0.096 in |
| Material | Heat Treated Steel |
| Thread Diameter | #10 |
| Overall Length [Min] | 0.309 in |
| Knurl Diameter [Max] | 0.336 in |
| Threads per Inch | 24 |
| Overall Length [Max] | 0.319 in |
| Counterbore Dia. | 0.327 in |
| Hex Size | 3/16 in |
| Body Dia. [Max] | 0.307 in |
| Overall Length | 0.314 in |
| Body Dia. [Min] | 0.302 in |
| Weight | 0.003 LB |
| EAN or UPC | 697744060409 |

