- 1/4-20 UNC
- 0.414" Overall Length
- Allenut
| Thread Diameter | 1/4 |
| Counterbore Dia. | 0.42 in |
| Overall Length [Max] | 0.419 in |
| Hex Size | 1/4 in |
| Knurl Length | 0.136 in |
| Threads per Inch | 20 |
| Thread Type | UNC |
| Overall Length [Min] | 0.409 in |
| Body Dia. [Min] | 0.398 in |
| Overall Length | 0.414 in |
| Knurl Diameter | 0.4275 in |
| Body Dia. [Max] | 0.403 in |
| Knurl Diameter [Min] | 0.425 in |
| Knurl Diameter [Max] | 0.43 in |
| Material | Heat Treated Steel |
| Weight | 0.01 LB |
| EAN or UPC | 697744060423 |

