- 7/16-14 UNC
- 0.7255" Overall Length
- Allenut
| Knurl Diameter [Min] | 0.738 in |
| Thread Type | UNC |
| Knurl Diameter [Max] | 0.743 in |
| Knurl Diameter | 0.7405 in |
| Overall Length [Max] | 0.733 in |
| Knurl Length | 0.235 in |
| Material | Heat Treated Steel |
| Hex Size | 7/16 in |
| Counterbore Dia. | 0.733 in |
| Threads per Inch | 14 |
| Body Dia. [Min] | 0.705 in |
| Overall Length [Min] | 0.718 in |
| Overall Length | 0.7255 in |
| Body Dia. [Max] | 0.710 in |
| Thread Diameter | 7/16 |
| Weight | 0.051 LB |
| EAN or UPC | 697744060485 |

