- 3/4-10 UNC
- 1.1775" Overall Length
- Allenut
| Thread Diameter | 3/4 |
| Material | Heat Treated Steel |
| Overall Length [Max] | 1.185 in |
| Knurl Diameter [Max] | 1.215 in |
| Knurl Length | 0.385 in |
| Thread Type | UNC |
| Counterbore Dia. | 1.203 in |
| Hex Size | 3/4 in |
| Overall Length | 1.1775 in |
| Threads per Inch | 10 |
| Knurl Diameter | 1.212 in |
| Overall Length [Min] | 1.17 in |
| Body Dia. [Min] | 1.152 in |
| Body Dia. [Max] | 1.158 in |
| Knurl Diameter [Min] | 1.209 in |
| Weight | 0.204 LB |
| EAN or UPC | 697744060546 |

