- #4-40 UNC
- 0.1755" Overall Length
- Allenut
| Knurl Length | 0.046 in |
| Overall Length [Min] | 0.172 in |
| Overall Length | 0.1755 in |
| Body Dia. [Min] | 0.183 in |
| Knurl Diameter [Min] | 0.205 in |
| Threads per Inch | 40 |
| Overall Length [Max] | 0.179 in |
| Material | Austenitic Stainless Steel |
| Thread Type | UNC |
| Knurl Diameter [Max] | 0.209 in |
| Hex Size | 1/8 in |
| Body Dia. [Max] | 0.187 in |
| Knurl Diameter | 0.207 in |
| Thread Diameter | #4 |
| Counterbore Dia. | 0.202 in |
| Weight | 0.001 LB |
| EAN or UPC | 697744060706 |

