- #6-32 UNC
- 0.2265" Overall Length
- Allenut
| Knurl Diameter | 0.276 in |
| Overall Length | 0.2265 in |
| Body Dia. [Max] | 0.257 in |
| Knurl Diameter [Min] | 0.274 in |
| Thread Type | UNC |
| Counterbore Dia. | 0.27 in |
| Body Dia. [Min] | 0.253 in |
| Thread Diameter | #6 |
| Overall Length [Min] | 0.223 in |
| Hex Size | 5/32 in |
| Knurl Length | 0.071 in |
| Knurl Diameter [Max] | 0.278 in |
| Material | Austenitic Stainless Steel |
| Threads per Inch | 32 |
| Overall Length [Max] | 0.23 in |
| Weight | 0.003 LB |
| EAN or UPC | 697744060720 |

