- #8-32 UNC
- 0.2695" Overall Length
- Allenut
| Counterbore Dia. | 0.298 in |
| Hex Size | 3/16 in |
| Knurl Diameter | 0.3045 in |
| Threads per Inch | 32 |
| Thread Diameter | #8 |
| Overall Length | 0.2695 in |
| Body Dia. [Max] | 0.280 in |
| Thread Type | UNC |
| Knurl Diameter [Min] | 0.302 in |
| Knurl Length | 0.084 in |
| Material | Austenitic Stainless Steel |
| Overall Length [Max] | 0.273 in |
| Knurl Diameter [Max] | 0.307 in |
| Overall Length [Min] | 0.266 in |
| Body Dia. [Min] | 0.275 in |
| Weight | 0.003 LB |
| EAN or UPC | 697744060744 |

