- 1/4"-28 UNF
- 1/8" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNF |
| Threads per Inch | 28 |
| Screw Style | Socket Jam |
| Nominal Diameter | 1/4" |
| Thread Class | 3A |
| Length | 1/8 in |
| Weight | 0.001 LB |
| EAN or UPC | 697744070125 |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNF |
| Threads per Inch | 28 |
| Screw Style | Socket Jam |
| Nominal Diameter | 1/4" |
| Thread Class | 3A |
| Length | 1/8 in |
| Weight | 0.001 LB |
| EAN or UPC | 697744070125 |