- 5/16"-24 UNF
- 5/32" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Screw Style | Socket Jam |
| Length | 5/32 in |
| Thread Class | 3A |
| Thread Type | UNF |
| Nominal Diameter | 5/16" |
| Threads per Inch | 24 |
| Material | Heat-Treated Alloy Steel |
| Weight | 0.002 LB |
| EAN or UPC | 697744070149 |

