- 3/8"-24UNF
- 3/16" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Thread Type | UNF |
| Nominal Diameter | 3/8" |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Length | 3/16 in |
| Screw Style | Socket Jam |
| Threads per Inch | 24 |
| Weight | 0.003 LB |
| EAN or UPC | 697744070163 |
| Thread Type | UNF |
| Nominal Diameter | 3/8" |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Length | 3/16 in |
| Screw Style | Socket Jam |
| Threads per Inch | 24 |
| Weight | 0.003 LB |
| EAN or UPC | 697744070163 |