- 7/16"-20 UNF
- 7/32" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Thread Type | UNF |
| Length | 7/32 in |
| Thread Class | 3A |
| Nominal Diameter | 7/16" |
| Screw Style | Socket Jam |
| Threads per Inch | 20 |
| Material | Heat-Treated Alloy Steel |
| Weight | 0.005 LB |
| EAN or UPC | 697744070187 |

