- 1/2"-20 UNF
- 1/4" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Nominal Diameter | 1/2" |
| Material | Heat-Treated Alloy Steel |
| Length | 1/4 in |
| Screw Style | Socket Jam |
| Threads per Inch | 20 |
| Thread Class | 3A |
| Thread Type | UNF |
| Weight | 0.008 LB |
| EAN or UPC | 697744070200 |
| Nominal Diameter | 1/2" |
| Material | Heat-Treated Alloy Steel |
| Length | 1/4 in |
| Screw Style | Socket Jam |
| Threads per Inch | 20 |
| Thread Class | 3A |
| Thread Type | UNF |
| Weight | 0.008 LB |
| EAN or UPC | 697744070200 |