- 5/8"-18 UNF
- 5/16" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Length | 5/16 in |
| Nominal Diameter | 5/8" |
| Screw Style | Socket Jam |
| Thread Class | 3A |
| Thread Type | UNF |
| Threads per Inch | 18 |
| Material | Heat-Treated Alloy Steel |
| Weight | 0.015 LB |
| EAN or UPC | 697744070224 |
| Length | 5/16 in |
| Nominal Diameter | 5/8" |
| Screw Style | Socket Jam |
| Thread Class | 3A |
| Thread Type | UNF |
| Threads per Inch | 18 |
| Material | Heat-Treated Alloy Steel |
| Weight | 0.015 LB |
| EAN or UPC | 697744070224 |