- 3/4"-16 UNF
- 3/8" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Thread Type | UNF |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Threads per Inch | 16 |
| Screw Style | Socket Jam |
| Nominal Diameter | 3/4" |
| Length | 3/8 in |
| Weight | 0.013 LB |
| EAN or UPC | 697744070248 |
| Thread Type | UNF |
| Material | Heat-Treated Alloy Steel |
| Thread Class | 3A |
| Threads per Inch | 16 |
| Screw Style | Socket Jam |
| Nominal Diameter | 3/4" |
| Length | 3/8 in |
| Weight | 0.013 LB |
| EAN or UPC | 697744070248 |