- 7/8"-14 UNF
- 7/16" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Thread Type | UNF |
| Thread Class | 3A |
| Screw Style | Socket Jam |
| Length | 7/16 in |
| Material | Heat-Treated Alloy Steel |
| Nominal Diameter | 7/8" |
| Threads per Inch | 14 |
| Weight | 0.039 LB |
| EAN or UPC | 697744070262 |
| Thread Type | UNF |
| Thread Class | 3A |
| Screw Style | Socket Jam |
| Length | 7/16 in |
| Material | Heat-Treated Alloy Steel |
| Nominal Diameter | 7/8" |
| Threads per Inch | 14 |
| Weight | 0.039 LB |
| EAN or UPC | 697744070262 |