- 1"-14 UNF
- 1/2" Long
- Heat Treated Alloy Steel
- Socket Jam Plug
| Screw Style | Socket Jam |
| Thread Class | 3A |
| Length | 1/2 in |
| Nominal Diameter | 1" |
| Threads per Inch | 14 |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNF |
| Weight | 0.061 LB |
| EAN or UPC | 697744070286 |
| Screw Style | Socket Jam |
| Thread Class | 3A |
| Length | 1/2 in |
| Nominal Diameter | 1" |
| Threads per Inch | 14 |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNF |
| Weight | 0.061 LB |
| EAN or UPC | 697744070286 |