- 3/8-24 UNF
- 0.6135" Overall Length
- Allenut
| Overall Length [Max] | 0.621 in |
| Counterbore Dia. | 0.61 in |
| Thread Diameter | 3/8 |
| Knurl Diameter [Max] | 0.62 in |
| Knurl Diameter [Min] | 0.615 in |
| Material | Heat Treated Steel |
| Body Dia. [Max] | 0.590 in |
| Overall Length [Min] | 0.606 in |
| Knurl Diameter | 0.6175 in |
| Body Dia. [Min] | 0.585 in |
| Thread Type | UNF |
| Hex Size | 3/8 in |
| Knurl Length | 0.195 in |
| Threads per Inch | 24 |
| Overall Length | 0.6135 in |
| Weight | 0.029 LB |
| EAN or UPC | 697744070361 |

