- 1/2-20 UNF
- 0.8285" Overall Length
- Allenut
| Overall Length [Max] | 0.836 in |
| Knurl Diameter [Max] | 0.841 in |
| Overall Length [Min] | 0.821 in |
| Thread Type | UNF |
| Thread Diameter | 1/2 |
| Threads per Inch | 20 |
| Body Dia. [Max] | 0.800 in |
| Knurl Length | 0.265 in |
| Knurl Diameter | 0.8385 in |
| Knurl Diameter [Min] | 0.836 in |
| Overall Length | 0.8285 in |
| Body Dia. [Min] | 0.796 in |
| Material | Heat Treated Steel |
| Hex Size | 1/2 in |
| Counterbore Dia. | 0.831 in |
| Weight | 0.071 LB |
| EAN or UPC | 697744070408 |

