- 5/8-18 UNF
- 1.0025" Overall Length
- Allenut
| Knurl Diameter | 1.037 in |
| Body Dia. [Max] | 0.986 in |
| Threads per Inch | 18 |
| Knurl Diameter [Min] | 1.034 in |
| Knurl Diameter [Max] | 1.04 in |
| Thread Diameter | 5/8 |
| Counterbore Dia. | 1.028 in |
| Overall Length [Max] | 1.01 in |
| Overall Length | 1.0025 in |
| Overall Length [Min] | 0.995 in |
| Hex Size | 5/8 in |
| Material | Heat Treated Steel |
| Thread Type | UNF |
| Knurl Length | 0.325 in |
| Body Dia. [Min] | 0.980 in |
| Weight | 0.129 LB |
| EAN or UPC | 697744070422 |

