- 7/8-14 UNF
- 1.3505" Overall Length
- Allenut
| Threads per Inch | 14 |
| Thread Diameter | 7/8 |
| Thread Type | UNF |
| Overall Length | 1.3505 in |
| Knurl Diameter [Max] | 1.43 in |
| Overall Length [Min] | 1.343 in |
| Knurl Diameter | 1.427 in |
| Body Dia. [Min] | 1.355 in |
| Counterbore Dia. | 1.418 in |
| Body Dia. [Max] | 1.361 in |
| Hex Size | 7/8 in |
| Overall Length [Max] | 1.358 in |
| Material | Heat Treated Steel |
| Knurl Diameter [Min] | 1.424 in |
| Knurl Length | 0.445 in |
| Weight | 0.322 LB |
| EAN or UPC | 697744070460 |

