- 1-14 UNS
- 1.5245" Overall Length
- Allenut
| Overall Length [Min] | 1.517 in |
| Overall Length | 1.5245 in |
| Knurl Length | 0.495 in |
| Thread Type | UNS |
| Knurl Diameter [Max] | 1.62 in |
| Thread Diameter | 1 |
| Counterbore Dia. | 1.606 in |
| Knurl Diameter | 1.616 in |
| Threads per Inch | 14 |
| Knurl Diameter [Min] | 1.612 in |
| Body Dia. [Max] | 1.533 in |
| Body Dia. [Min] | 1.527 in |
| Material | Heat Treated Steel |
| Overall Length [Max] | 1.532 in |
| Hex Size | 1 in |
| Weight | 0.454 LB |
| EAN or UPC | 697744070484 |

