- Socket Head Shoulder Screw
- #10x24 Thread Size
- .246 - .248 Shoulder Diameter
- 1 1/2 in Shoulder Length
- Heat Treated Alloy Steel
| Shoulder Length | 1 1/2 in |
| Thread Type | UNC |
| Diameter | 3 in |
| Thread Class | 3A |
| Thread Diameter | #10 |
| Threads per Inch | 24 |
| Screw Style | Socket Head |
| Material | Heat-Treated Alloy Steel |
| Thread Pitch | N/A |
| Trim Length | 5/8 in |
| Face Width | 3/8 in |
| M.S.F.S | 25000 |
| Wire Size | 0.014 in |
| Arbor Hole | 1/2 in, 3/8 in |
| Weight | 0.027 LB |
| EAN or UPC | 697744080148 |

