- Socket Head Shoulder Screw
- 1/4x20 Thread Size
- .308 - .310 Shoulder Diameter
- 1 1/4 in Shoulder Length
- Heat Treated Alloy Steel
| Thread Pitch | N/A |
| Threads per Inch | 20 |
| Thread Diameter | 1/4 |
| Screw Style | Socket Head |
| Thread Class | 3A |
| Thread Type | UNC |
| Shoulder Length | 1 1/4 in |
| Material | Heat-Treated Alloy Steel |
| Weight | 0.039 LB |
| EAN or UPC | 697744080261 |

