- Socket Head Shoulder Screw
- 5/16x18 Thread Size
- .371 - .373 Shoulder Diameter
- 1/2 in Shoulder Length
- Heat Treated Alloy Steel
| Thread Diameter | 5/16 |
| Thread Class | 3A |
| Thread Pitch | N/A |
| Shoulder Length | 1/2 in |
| Material | Heat-Treated Alloy Steel |
| Thread Type | UNC |
| Threads per Inch | 18 |
| Screw Style | Socket Head |
| Weight | 0.038 LB |
| EAN or UPC | 697744080360 |

