- Socket Head Shoulder Screw
- 3/8x16 Thread Size
- .496 - .498 Shoulder Diameter
- 2 1/2 in Shoulder Length
- Heat Treated Alloy Steel
| Screw Style | Socket Head |
| Thread Class | 3A |
| Thread Diameter | 3/8 |
| Shoulder Length | 2 1/2 in |
| Thread Pitch | N/A |
| Material | Heat-Treated Alloy Steel |
| Threads per Inch | 16 |
| Thread Type | UNC |
| Weight | 0.185 LB |
| EAN or UPC | 697744080841 |

