- Socket Head Shoulder Screw
- 1/2x13 Thread Size
- .621 - .623 Shoulder Diameter
- 1 3/4 in Shoulder Length
- Heat Treated Alloy Steel
| Thread Class | 3A |
| Thread Pitch | N/A |
| Threads per Inch | 13 |
| Thread Type | UNC |
| Screw Style | Socket Head |
| Material | Heat-Treated Alloy Steel |
| Thread Diameter | 1/2 |
| Shoulder Length | 1 3/4 in |
| Weight | 0.237 LB |
| EAN or UPC | 697744081046 |

