- Socket Head Shoulder Screw
- 5/8x11 Thread Size
- .746 - .748 Shoulder Diameter
- 1 3/4 in Shoulder Length
- Heat Treated Alloy Steel
| Material | Heat-Treated Alloy Steel |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Shoulder Length | 1 3/4 in |
| Screw Style | Socket Head |
| Thread Diameter | 5/8 |
| Thread Class | 3A |
| Threads per Inch | 11 |
| Weight | 0.371 LB |
| EAN or UPC | 697744081282 |

