- Socket Head Shoulder Screw
- M6 Thread Size
- 8 mm Shoulder Diameter
- 40.0 mm Shoulder Length
- Heat Treated Alloy Steel
| Thread Diameter | M6 |
| Shoulder Length | 40 mm |
| Material | Heat-Treated Alloy Steel |
| Thread Type | N/A |
| Thread Class | N/A |
| Screw Style | Socket Head |
| Thread Pitch | N/A |
| Weight | 0.052 LB |
| EAN or UPC | 697744090154 |

