- Socket Head Shoulder Screw
- M8 Thread Size
- 10 mm Shoulder Diameter
- 25.0 mm Shoulder Length
- Heat Treated Alloy Steel
| Screw Style | Socket Head |
| Material | Heat-Treated Alloy Steel |
| Thread Pitch | N/A |
| Thread Class | N/A |
| Shoulder Length | 25 mm |
| Thread Type | N/A |
| Thread Diameter | M8 |
| Weight | 0.068 LB |
| EAN or UPC | 697744090192 |

