- Socket Head Shoulder Screw
- M12 Thread Size
- 16 mm Shoulder Diameter
- 30.0 mm Shoulder Length
- Heat Treated Alloy Steel
| Thread Pitch | N/A |
| Thread Diameter | M12 |
| Material | Heat-Treated Alloy Steel |
| Thread Class | N/A |
| Shoulder Length | 30 mm |
| Thread Type | N/A |
| Screw Style | Socket Head |
| Weight | 0.206 LB |
| EAN or UPC | 697744090475 |

