- 1/8"-27
- 5/16" Long
- Heat Treated Alloy Steel
- Dryseal Socket Pressure Plug
| Length | 5/16 in |
| Thread Class | NPTF 3/4" |
| Screw Style | Dryseal Socket Pressure Plug |
| Threads per Inch | 27 |
| Material | Heat-Treated Alloy Steel |
| Nominal Diameter | 1/8" |
| Weight | 0.006 LB |
| EAN or UPC | 697744100044 |

