- 1/4"-18
- 7/16" Long
- Heat Treated Alloy Steel
- Dryseal Socket Pressure Plug
| Material | Heat-Treated Alloy Steel |
| Screw Style | Dryseal Socket Pressure Plug |
| Length | 7/16 in |
| Thread Class | NPTF 3/4" |
| Threads per Inch | 18 |
| Nominal Diameter | 1/4" |
| Weight | 0.018 LB |
| EAN or UPC | 697744100068 |

