- 1/2"-14
- 9/16" Long
- Heat Treated Alloy Steel
- Dryseal Socket Pressure Plug
| Material | Heat-Treated Alloy Steel |
| Screw Style | Dryseal Socket Pressure Plug |
| Nominal Diameter | 1/2" |
| Length | 9/16 in |
| Threads per Inch | 14 |
| Thread Class | NPTF 3/4" |
| Weight | 0.059 LB |
| EAN or UPC | 697744100105 |

