- 3/4"-14
- 5/8" Long
- Heat Treated Alloy Steel
- Dryseal Socket Pressure Plug
| Thread Class | NPTF 3/4" |
| Threads per Inch | 14 |
| Nominal Diameter | 3/4" |
| Screw Style | Dryseal Socket Pressure Plug |
| Material | Heat-Treated Alloy Steel |
| Length | 5/8 in |
| Weight | 0.103 LB |
| EAN or UPC | 697744100129 |

