- 1"-11.5
- 3/4" Long
- Heat Treated Alloy Steel
- Dryseal Socket Pressure Plug
| Nominal Diameter | 1" |
| Thread Class | NPTF 3/4" |
| Material | Heat-Treated Alloy Steel |
| Length | 3/4 in |
| Threads per Inch | 11 1/2 |
| Screw Style | Dryseal Socket Pressure Plug |
| Weight | 0.197 LB |
| EAN or UPC | 697744100143 |

