- 1 1/4"-11.5
- 13/16" Long
- Heat Treated Alloy Steel
- Dryseal Socket Pressure Plug
| Threads per Inch | 11 1/2 |
| Thread Class | NPTF 3/4" |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Dryseal Socket Pressure Plug |
| Nominal Diameter | 1 1/4" |
| Length | 13/16 in |
| Weight | 0.358 LB |
| EAN or UPC | 697744100167 |

